Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.5000"
Mfr # 905845
Zoro # G7146985
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 905845
- Zoro # G7146985
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
Tip | 0.0100" |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs. (1802531)
- LENOX Band Saw Blade, 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793099)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251685)
- KREG Kreg Rip-Cut KMA2685 Circular Saw Edge Guide, Aluminum/Plastic (KMA2685)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- Harvey Tool Milling Cutters