Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.5000"
Mfr # 905845-C3
Zoro # G7140859
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 905845-C3
- Zoro # G7140859
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
Tip | 0.0100" |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- MAKITA 18V 1/4" Hex (XDT13R)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7/16 (C22751)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- Harvey Tool Chamfer Cutters