Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.3750"
Mfr # 998360
Zoro # G7172788
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.1080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 998360
- Zoro # G7172788
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1080" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 120 |
Tip | 0.0100" |
SAE or Metric | SAE |
Type | I |
Angle per Side | 60 |
Description
0.3750" (3/8) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Ten Flute Routing End Mill Plunge Point 3"L (67-511)
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- BON TOOL Bon 27-251 Broad Head Bull Pin 1-1/4" X 5/16" 13" Long (27-251)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB442-8)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- Harvey Tool Chamfer Cutters