Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.3750"
Mfr # 998320
Zoro # G7216328
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 40
- Length of Cut 0.5150" (33/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 998320
- Zoro # G7216328
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5150" (33/64) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 40 |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Angle per Side | 20 |
Description
0.3750" (3/8) Shank DIA x 20° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91450-08-10)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp (CP860ES)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 4 mm L.25 mm x 140 mm (46231004)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Harvey Tool Chamfer Cutters