Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.3750"
Mfr # 998320-C3
Zoro # G7173059
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 40
- Length of Cut 0.5150" (33/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 998320-C3
- Zoro # G7173059
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5150" (33/64) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 40 |
Tip | 0.0100" |
Type | I |
Angle per Side | 20 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Shank DIA x 20° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line Reel Ylw 540' (25412)
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- DYNABRADE Contact Wheel Assembly, Crown Face, Steel (11352)
- HUSQVARNA ELECTRONIC BOX, 115V (586294002)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- Harvey Tool Chamfer Cutters