Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.2500"
Mfr # 977650
Zoro # G7104556
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 100
- Length of Cut 0.1050"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 977650
- Zoro # G7104556
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1050" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 100 |
Tip | 0.0100" |
Angle per Side | 50 |
SAE or Metric | SAE |
Type | I |
Weldon Flat | N |
Description
0.2500" (1/4) Shank DIA x 50° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD17/32)
- US TAPE 25 ft Tape Measures, 1 in Blade (57213)
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 6)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- Harvey Tool Milling Cutters