Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.2500"
Mfr # 977645-C3
Zoro # G7101318
$68.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977645-C3
- Zoro # G7101318
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
Tip | 0.0100" |
Type | I |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (60609)
- ASTRO PNEUMATIC Sander Air Belt, Ns 032994 (223K)
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78944 (78944)
- BORA PORTAMATE Miter Saw Stand, 44 in L x 10 in W, 500 (PM-4000)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- Harvey Tool Milling Cutters