Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.2500"
Mfr # 977615
Zoro # G7100819
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.4670"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 977615
- Zoro # G7100819
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4670" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 30 |
Tip | 0.0100" |
Type | I |
Angle per Side | 15 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 15° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 12" Value Series Blue Steel Taping Knife, Flat Back (09214)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Kit, #1, #2, #4 (48-89-9254)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (94038QPB113505)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.7500" (984645)
- Harvey Tool Chamfer Cutters