Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed - Double-Ended, 0.1250"
Mfr # 988460
Zoro # G7131829
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.0360"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 988460
- Zoro # G7131829
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0360" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 120 |
Tip | 0.0100" |
SAE or Metric | SAE |
Angle per Side | 60 |
Type | I |
Description
0.1250" (1/8) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (79380D2B51715)
- STAR ASIA Tape Measure Set 2-Pc Dual-Rule St (10903)
- RED DEVIL Scrapers Handy Cutte (3221)
- K-TOOL INTERNATIONAL Snap Ring Plier, .090", Straight Tip (KTI-55123)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- Harvey Tool Milling Cutters