Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 900260-C3
Zoro # G001022541
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.870 mm
- Overall Length 38.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 900260-C3
- Zoro # G001022541
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.870 mm |
Overall Length | 38.000 mm |
Shank Diameter | 3.000 mm |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 120 |
Center Cutting | Y |
Angle per Side | 60 |
Tip | 0.120 mm |
Type | I |
SAE or Metric | Metric |
Description
3.000 mm Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD39/64)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 1 Cut D (4TGZ2)
- WESTWARD Front Cover Lens (TTADF2X4FG)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- Harvey Tool Chamfer Cutters