Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 900230
Zoro # G101020591
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 60
- Length of Cut 2.600 mm
- Overall Length 38.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 900230
- Zoro # G101020591
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 2.600 mm |
Overall Length | 38.000 mm |
Shank Diameter | 3.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 60 |
Center Cutting | Y |
SAE or Metric | Metric |
Angle per Side | 30 |
Type | I |
Tip | 0.120 mm |
Description
3.000 mm Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 38-1/2" L x 24.6" W x 18.4" D (BLACKBOX-7U)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- MORSE 2-1/4" Carbide Grit Hole Saw (MHSG36)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- Harvey Tool Chamfer Cutters