Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 833120-C3
Zoro # G301018893
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 40
- Length of Cut 0.2880"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 833120-C3
- Zoro # G301018893
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2880" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 40 |
Type | III |
Center Cutting | Y |
Angle per Side | 20 |
SAE or Metric | SAE |
Tip | 0.0400" |
Description
0.2500" (1/4) Shank DIA x 20° per side Carbide Pointed Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Diagonal Cutters, 5 1/2" Diagonal Cutter (70 06 140)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Purple (40230EC68)
- ZORO SELECT Chucking Reamer, 30, 4 Flute, HSS (13H664)
- GREY PNEUMATIC SKT 1/4" DR X 1/4" MAG DEEP IM (GP908DG)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Harvey Tool Chamfer Cutters