Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 820260-C3
Zoro # G701021240
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 120
- Length of Cut 0.1210"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 820260-C3
- Zoro # G701021240
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1210" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 120 |
Center Cutting | Y |
Type | III |
Tip | 0.0800" |
Angle per Side | 60 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 309 LEDGEND 12" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-12)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- KODIAK CUTTING TOOLS .187 HSS Chucking Reamer Straight Flute Straight Shank (5475371)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Harvey Tool Chamfer Cutters