Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 791745
Zoro # G701022346
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.1880"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 791745
- Zoro # G701022346
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1880" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Tip | 0.0100" |
Center Cutting | Y |
Angle per Side | 45 |
Type | I |
SAE or Metric | SAE |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- JET Chuck Key (2136ABD109)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish (40970)
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Harvey Tool Chamfer Cutters