Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 791745-C3
Zoro # G401022295
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.1880"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 791745-C3
- Zoro # G401022295
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1880" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Tip | 0.0100" |
SAE or Metric | SAE |
Center Cutting | Y |
Type | I |
Angle per Side | 45 |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Roll Heat Seaming Carpet Tape, 66 ft. (FC530)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- Harvey Tool Chamfer Cutters