Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 72430-C8
Zoro # G101023219
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C8
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.1620"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72430-C8
- Zoro # G101023219
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1620" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C8 |
Number of Flutes | 2 |
Included Angle | 60 |
Angle per Side | 30 |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Center Cutting | Y |
Description
0.1875" (3/16) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 29 mm Deep 6-Point Socket (SHD33129)
- PRECISION BRAND Hot Melt Coating, 5lb (43010)
- SPYDER Hole Saw, Bi-Metal, 6-5/8In (600113CF)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- Harvey Tool Milling Cutters