Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 4.000
Mfr # 878445-C3
Zoro # G7103804
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 2.000 mm
- Overall Length 50.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 878445-C3
- Zoro # G7103804
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 2.000 mm |
Overall Length | 50.000 mm |
Shank Diameter | 4.000 mm |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
Angle per Side | 45 |
Center Cutting | Y |
SAE or Metric | Metric |
Tip | 0.250 mm |
Description
4.000 mm Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- STARRETT Wireless Digital Blade Micrometer (W786.1P-1)
- WESTWARD Indstrctbl Sledge Hammer, Blk Hndle, 16inL (39CF14)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- Harvey Tool Chamfer Cutters