Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 3.000
Mfr # 900245
Zoro # G7091439
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 1.500 mm
- Overall Length 38.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 900245
- Zoro # G7091439
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1.500 mm |
Overall Length | 38.000 mm |
Shank Diameter | 3.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Center Cutting | Y |
Angle per Side | 45 |
Tip | 0.250 mm |
Type | I |
SAE or Metric | Metric |
Description
3.000 mm Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 7/8" Bit dia. (1966899)
- WESTWARD Alloy Steel Taper Tap, 1/4-32 UNF (CCT1060-33)
- URREA 1/2" drive 8-point short impact socket 11/18" (7422S)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Deep Socket, black oxide (69118)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- Harvey Tool Chamfer Cutters