Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 3.000
Mfr # 900245-C3
Zoro # G7104809
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 90
- Length of Cut 1.500 mm
- Overall Length 38.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 900245-C3
- Zoro # G7104809
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1.500 mm |
Overall Length | 38.000 mm |
Shank Diameter | 3.000 mm |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 90 |
Type | I |
Center Cutting | Y |
Tip | 0.250 mm |
Angle per Side | 45 |
SAE or Metric | Metric |
Description
3.000 mm Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Kit Coax Ready Deluxe (PA901081)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708TM)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- IRWIN Offset Snip, Right/Straight, 9 1/2 in, Hot Drop Forged Blades (2073212)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960460)
- Harvey Tool Chamfer Cutters