Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed
Mfr # 18470-C3
Zoro # G001022145
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 140
- Length of Cut 0.0570"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18470-C3
- Zoro # G001022145
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0570" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 140 |
Tip | 0.0600" |
Center Cutting | N |
SAE or Metric | SAE |
Angle per Side | 70 |
Type | II |
Description
0.3750" (3/8) Shank DIA x 70° per side Carbide Pointed Chamfer Cutter, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fuse Puller, Large, 7-1/4 In L, Yellow (34-016)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.500in (111250000)
- STAHLWILLE TOOLS TORQ-SET® screwdriver DRALL+ Size8 blade length 100 mm (46363008)
- STANLEY Fixed Blade Safety Cutter, Bi-Material, Safety Recessed (STHT10356)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- Harvey Tool Chamfer Cutters