Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.5000"
Mfr # 960445-C8
Zoro # G7138445
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C8
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.2500" (1/4)
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 960445-C8
- Zoro # G7138445
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2500" (1/4) |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C8 |
Number of Flutes | 2 |
Included Angle | 90 |
Tip | 0.0100" |
Type | I |
Angle per Side | 45 |
Center Cutting | Y |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS 7" Wire Cutter, Shear Cut (20013)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/32, 1/32" (RC-1201)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BL)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Harvey Tool Milling Cutters