Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.5000"
Mfr # 960425-C3
Zoro # G7092297
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 50
- Length of Cut 0.5360"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 960425-C3
- Zoro # G7092297
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5360" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 50 |
Tip | 0.0100" |
Center Cutting | Y |
SAE or Metric | SAE |
Angle per Side | 25 |
Type | I |
Description
0.5000" (1/2) Shank DIA x 25° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench, Break-Back Style, 1" D (10010)
- WESTWARD Transfer Punch, 1/8 In Tip, 4-7/8 In L (22N789)
- DRILL AMERICA m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit (POUMS17X1.5)
- PROTO 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (J5279MAS)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- Harvey Tool Chamfer Cutters