Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.5000"
Mfr # 960423
Zoro # G7093730
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 45
- Length of Cut 0.6040"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 960423
- Zoro # G7093730
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.6040" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 45 |
Angle per Side | 22.5 |
Center Cutting | Y |
Type | I |
SAE or Metric | SAE |
Tip | 0.0100" |
Description
0.5000" (1/2) Shank DIA x 22.5° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- RIDGID Pins, PK4 (89085)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" SE (CC815)
- MASTER POWER Needle Scaler, 19/32 In. Stroke, 16 CFM (MP5187)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- Harvey Tool Milling Cutters