Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.5000"
Mfr # 960423-C3
Zoro # G7092315
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 45
- Length of Cut 0.6040"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 960423-C3
- Zoro # G7092315
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.6040" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 45 |
Angle per Side | 22.5 |
Type | I |
Tip | 0.0100" |
Center Cutting | Y |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 22.5° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Wall Tree Locker, Tall, HSK63A (55671)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL 90° DrillMill, PowerA (214-314-1)
- DRILL AMERICA .1885 HSS Dowel Pin Reamer (DWRRDP.1885)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- Harvey Tool Milling Cutters