Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.5000"
Mfr # 960415-C3
Zoro # G7099586
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.9330"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 960415-C3
- Zoro # G7099586
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.9330" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 30 |
Type | I |
Center Cutting | Y |
Angle per Side | 15 |
SAE or Metric | SAE |
Tip | 0.0100" |
Description
0.5000" (1/2) Shank DIA x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Stinger 136250 Cap Nailer, 200 Magazine, Nail Fastener (136252)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN67)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 7mm (80129)
- CHICAGO PNEUMATIC Retainer (CPTA047095)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.7500" (984645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960460)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- Harvey Tool Chamfer Cutters