Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.3750"
Mfr # 72575
Zoro # G7146048
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 150
- Length of Cut 0.0500"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72575
- Zoro # G7146048
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0500" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 150 |
Tip | 0.0100" |
Type | I |
Angle per Side | 75 |
Center Cutting | Y |
SAE or Metric | SAE |
Description
0.3750" (3/8) Shank DIA x 75° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS MaxChrome Combination Wrench Set, 14 to 114, SAE, 17Pcs W HeavyDuty Canvas Pouch (CP11495PK)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-CO-SET)
- DRILL AMERICA 5-44 Carbon Steel Hand Tap Set (DWTS5-44)
- RIDGID DIE, SHEAR158 (64038)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- Harvey Tool Milling Cutters