Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.3750"
Mfr # 72575-C3
Zoro # G7216897
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 150
- Length of Cut 0.0500"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72575-C3
- Zoro # G7216897
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0500" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 150 |
Angle per Side | 75 |
Tip | 0.0100" |
Center Cutting | Y |
SAE or Metric | SAE |
Type | I |
Description
0.3750" (3/8) Shank DIA x 75° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-103 Featheredge, Mag 12 Foot (13-103)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- PROTO Ratcheting Wrench, Head Size 1/4 in. (JSCR08T)
- STARRETT Surface Tester, 10 to 200 micron Range (SR300)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- Harvey Tool Chamfer Cutters