Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.3750"
Mfr # 72560-C3
Zoro # G7142660
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.1080"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72560-C3
- Zoro # G7142660
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1080" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 120 |
Tip | 0.0100" |
SAE or Metric | SAE |
Angle per Side | 60 |
Center Cutting | Y |
Type | I |
Description
0.3750" (3/8) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9014)
- PROSKIT UTP Universal Stripping Tool (200-016)
- LINK #8 HSS Se .178 X .281 Drill .290 Cbore 5/16 Shank 1-15/32 Oal (50-L2-182)
- IRWIN Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel (9SP)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.7500" (984645)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Harvey Tool Chamfer Cutters