Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.3750"
Mfr # 72545-C8
Zoro # G7214666
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C8
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.1880"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72545-C8
- Zoro # G7214666
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1880" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C8 |
Number of Flutes | 2 |
Included Angle | 90 |
Center Cutting | Y |
SAE or Metric | SAE |
Type | I |
Tip | 0.0100" |
Angle per Side | 45 |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- MILWAUKEE TOOL PACKOUT Backpack (48-22-8301)
- BOSCH 1" Drive Budd Wheel Socket 33Mm (1948A)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06107)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- LINK 1/4 X 2-1/2 Carbide 4Fl 60° Performance Chamfer (90-CB-411)
- Harvey Tool Chamfer Cutters