Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.3750"
Mfr # 72535
Zoro # G7218665
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 70
- Length of Cut 0.2680"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72535
- Zoro # G7218665
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2680" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 70 |
Center Cutting | Y |
Type | I |
Angle per Side | 35 |
SAE or Metric | SAE |
Tip | 0.0100" |
Description
0.3750" (3/8) Shank DIA x 35° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Hold Down Bar, Mfr. No. 6400, SR5, SR5U (6440)
- VESSEL MEGADORA Stubby Screwdriver No.920 +1x25 (920P125)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 31/64 (44031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- Harvey Tool Milling Cutters