Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.3750"
Mfr # 72530-C3
Zoro # G7218936
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.3250"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72530-C3
- Zoro # G7218936
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3250" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Type | I |
Center Cutting | Y |
Angle per Side | 30 |
SAE or Metric | SAE |
Tip | 0.0100" |
Description
0.3750" (3/8) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 3/4 in. x 7 in., Steel, BO (10212)
- IDEAL Repl Blades 45-128 (L-7486)
- K-TOOL INTERNATIONAL Pro-Series Flex Head Ratchet, 3/8"Dr (KTI-22093)
- MORSE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-5' 4-1/2)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- Harvey Tool Chamfer Cutters