Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.3750"
Mfr # 72525
Zoro # G7238369
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 50
- Length of Cut 0.4020"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72525
- Zoro # G7238369
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4020" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 50 |
SAE or Metric | SAE |
Center Cutting | Y |
Angle per Side | 25 |
Type | I |
Tip | 0.0100" |
Description
0.3750" (3/8) Shank DIA x 25° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- FREEMAN PST9040Q Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam (PST9040Q)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- WESTWARD T-Handle Driver, 1/2" Drive, Full Polish (437V03)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- Harvey Tool Chamfer Cutters