Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.3125"
Mfr # 880330-C3
Zoro # G7097827
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.2710"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 880330-C3
- Zoro # G7097827
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2710" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
SAE or Metric | SAE |
Type | I |
Angle per Side | 30 |
Weldon Flat | N |
Tip | 0.0100" |
Center Cutting | Y |
Description
0.3125" (5/16) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J07533M)
- DYNABRADE Dyninger Finishing Tool (52060)
- DRILL AMERICA 19/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F19/64)
- MILWAUKEE TOOL EXACT 3" Die (49-16-2674)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- Harvey Tool Chamfer Cutters