Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.2500"
Mfr # 47665-C3
Zoro # G7258827
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 130
- Length of Cut 0.0580"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 47665-C3
- Zoro # G7258827
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0580" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 130 |
Tip | 0.0100" |
Angle per Side | 65 |
Type | I |
SAE or Metric | SAE |
Center Cutting | Y |
Description
0.2500" (1/4) Shank DIA x 65° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Screwdriver #2 Round (SDR-24)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- BLACK & DECKER 7 Amp 1/2 inch Drill/Driver (DR560)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294901)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- Harvey Tool Chamfer Cutters