Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.2500"
Mfr # 47660-C3
Zoro # G7173716
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 120
- Length of Cut 0.0720"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 47660-C3
- Zoro # G7173716
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0720" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 120 |
Tip | 0.0100" |
Angle per Side | 60 |
Type | I |
Center Cutting | Y |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 60° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/16)
- PROTO 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (J7426M)
- ZORO SELECT Chucking Reamer, #12, 6 Flute, HSS (435-0.189)
- DRILL AMERICA 3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8019)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- Harvey Tool Milling Cutters