Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.2500"
Mfr # 47650-C3
Zoro # G7169769
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 100
- Length of Cut 0.1050"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 47650-C3
- Zoro # G7169769
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1050" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 100 |
Angle per Side | 50 |
SAE or Metric | SAE |
Type | I |
Tip | 0.0100" |
Center Cutting | Y |
Description
0.2500" (1/4) Shank DIA x 50° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 1/2 in Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW93)
- EXCEL BLADES #19 Sharp Edge Angled Blades, 5PK (20019IND)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- DURSTON MANUFACTURING 13Pc Master Spark Plug Tool Set 3/8 Drive (SPM100)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- Harvey Tool Milling Cutters