Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.2500"
Mfr # 47625
Zoro # G7177706
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 50
- Length of Cut 0.2680"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 47625
- Zoro # G7177706
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2680" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 50 |
Type | I |
SAE or Metric | SAE |
Center Cutting | Y |
Angle per Side | 25 |
Tip | 0.0100" |
Description
0.2500" (1/4) Shank DIA x 25° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Sp Flute Tap, Mod Bottom, M12x1.25, V Coat (1650001508)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-40UNF (341714)
- PROTO Combination Wrench, 1/2" Sz, 8" Length (J1216-T500)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- Harvey Tool Chamfer Cutters