Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.2500"
Mfr # 47618-C3
Zoro # G7138025
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 35
- Length of Cut 0.3960"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 47618-C3
- Zoro # G7138025
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3960" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 35 |
Center Cutting | Y |
Tip | 0.0100" |
Angle per Side | 17.5 |
Type | I |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 17.5° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #36 (C15908)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J12 SBA)
- CRESCENT 5" Dipped Handle Plastic Cutting Pliers (5PCDG)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Harvey Tool Milling Cutters