Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.2500"
Mfr # 47615-C8
Zoro # G7140624
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C8
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.4480"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 47615-C8
- Zoro # G7140624
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4480" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C8 |
Number of Flutes | 2 |
Included Angle | 30 |
Type | I |
Tip | 0.0100" |
SAE or Metric | SAE |
Center Cutting | Y |
Angle per Side | 15 |
Description
0.2500" (1/4) Shank DIA x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm (84732)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/32 in L (J5404)
- BON TOOL Bon 13-513 Featheredge, Aluminum 6 Foot (13-513)
- POWERBUILT 7Pc 3/8" Drive SAE Hex Bit Socket Set (648661)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- Harvey Tool Milling Cutters