Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 986930-C3
Zoro # G7093636
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.1620"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 986930-C3
- Zoro # G7093636
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1620" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 60 |
Center Cutting | Y |
Tip | 0.0100" |
Type | I |
Angle per Side | 30 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 4-1/4 (3006868L)
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- Harvey Tool Milling Cutters