Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 986915-C3
Zoro # G7093724
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 30
- Length of Cut 0.3500"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 986915-C3
- Zoro # G7093724
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3500" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 30 |
Angle per Side | 15 |
Center Cutting | Y |
SAE or Metric | SAE |
Tip | 0.0100" |
Type | I |
Description
0.1875" (3/16) Shank DIA x 15° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT7)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- Harvey Tool Milling Cutters