Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 72470-C3
Zoro # G7238980
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 140
- Length of Cut 0.0340"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72470-C3
- Zoro # G7238980
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0340" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 140 |
Tip | 0.0100" |
Center Cutting | Y |
Type | I |
Angle per Side | 70 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Shank DIA x 70° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-32 HSS Plug Hand Tap (DWTST1-1/8-32P)
- BIG HORN Digital Inclinometer (14220)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool (2551-20)
- DRILLCO 3/16 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1128)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- Harvey Tool Milling Cutters