Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 72455-C3
Zoro # G7260890
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 110
- Length of Cut 0.0660"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72455-C3
- Zoro # G7260890
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0660" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 110 |
Tip | 0.0100" |
SAE or Metric | SAE |
Center Cutting | Y |
Angle per Side | 55 |
Type | I |
Description
0.1875" (3/16) Shank DIA x 55° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Engineer Hammr Fgls 40Oz (MRF40E)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 30-150 ft-lbs (J6016C)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/2 (70232)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- Harvey Tool Milling Cutters