Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 72450
Zoro # G7260680
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 100
- Length of Cut 0.0790"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72450
- Zoro # G7260680
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0790" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 100 |
Angle per Side | 50 |
Tip | 0.0100" |
SAE or Metric | SAE |
Type | I |
Center Cutting | Y |
Description
0.1875" (3/16) Shank DIA x 50° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN6303-M8-B Knurled Nut (8NF45/B)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- CLEVELAND 29PC Q-AMD™ Aircraft Maint. Short Flute Jobber Dril Set Cleveland 3780 Oxide HSS-CO 8% 1/16-1/2x1/64 (C14499)
- KIPP Lock Key Square 8 Mm, Form:B Zinc (K0535.18)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- Harvey Tool Milling Cutters