Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 72445-C8
Zoro # G7258486
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C8
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0940"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72445-C8
- Zoro # G7258486
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0940" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C8 |
Number of Flutes | 2 |
Included Angle | 90 |
SAE or Metric | SAE |
Type | I |
Center Cutting | Y |
Tip | 0.0100" |
Angle per Side | 45 |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Outside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-361)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- STARRETT Prick Punch (816A)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20582956R)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- Harvey Tool Milling Cutters