Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 72441-C3
Zoro # G7236506
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 82
- Length of Cut 0.1080"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72441-C3
- Zoro # G7236506
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1080" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 82 |
Type | I |
Tip | 0.0100" |
SAE or Metric | SAE |
Center Cutting | Y |
Angle per Side | 41 |
Description
0.1875" (3/16) Shank DIA x 41° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2-11/16" Strike-free Leverage Wrench, 45° Offset Head (66686)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #53 (C71153)
- PERFORMANCE TOOL 11 In Straight Long Handle Pliers Pliers-Long Nos, W1044 (W1044)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- Harvey Tool Chamfer Cutters