Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 72440
Zoro # G7216014
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 80
- Length of Cut 0.1120"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72440
- Zoro # G7216014
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1120" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 80 |
Type | I |
Tip | 0.0100" |
Center Cutting | Y |
SAE or Metric | SAE |
Angle per Side | 40 |
Description
0.1875" (3/16) Shank DIA x 40° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 1 (73401)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Harvey Tool Chamfer Cutters