Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1875"
Mfr # 72435-C3
Zoro # G7216930
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 2
- Included Angle 70
- Length of Cut 0.1340"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72435-C3
- Zoro # G7216930
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1340" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 2 |
Included Angle | 70 |
Angle per Side | 35 |
Tip | 0.0100" |
Type | I |
SAE or Metric | SAE |
Center Cutting | Y |
Description
0.1875" (3/16) Shank DIA x 35° per side Carbide Pointed Chamfer Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 8-Piece (401L79)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (710120)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421062)
- BLAIR EQUIPMENT CO ROTABROACH 1/4" CUTTER (3pk) (BL11100-3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- Harvey Tool Chamfer Cutters