Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 50645
Zoro # G7180217
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 90
- Length of Cut 0.0630"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 50645
- Zoro # G7180217
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0630" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Center Cutting | Y |
Tip | 0.0100" |
Type | I |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Level Case, 72 (SLPLC72)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (224XD)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53910 (53910)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- Harvey Tool Milling Cutters