Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Pointed, 0.1250"
Mfr # 50630
Zoro # G7177240
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 2
- Included Angle 60
- Length of Cut 0.1080"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 50630
- Zoro # G7177240
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1080" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | UN |
Number of Flutes | 2 |
Included Angle | 60 |
Tip | 0.0100" |
SAE or Metric | SAE |
Center Cutting | Y |
Angle per Side | 30 |
Type | I |
Description
0.1250" (1/8) Shank DIA x 30° per side Carbide Pointed Chamfer Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- PLUMB Hammer Rip 16Oz Proser (11415N)
- GREENFIELD THREADING Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (385307)
- FEIN Straight Curved Blades Supercut 1 3/8" W (63903109018)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- Harvey Tool Chamfer Cutters